Shop All Lab Funnels
Zoro Select
Separatory Funnel, 60mL,
Mfr # CG-1747-02
Zoro # G5891103
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem Length - English 2.717 in
- Stem Length - Metric 69 mm
- Labware Height - English 8.82 in
- Labware Height - Metric 224 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1747-02
- Zoro # G5891103
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 2.717 in |
Stem Length - Metric | 69 mm |
Labware Height - English | 8.82 in |
Labware Height - Metric | 224 mm |
Stopcock Plug Size | 2mm |
Stem Length Below Stopcock | 69mm |
Funnel Top Inside Diameter - Metric | 14.6 mm |
Overall Height - Metric | 224 mm |
Funnel Maximum Outside Diameter - Metric | 23.52 mm |
Description
Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 14.6 mm, Capacity - English 2.03 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 69 mm, Capacity - Metric 60 mL, Funnel Maximum Outside Diameter - Metric 23.52 mm, Includes Closure Yes, Overall Height - Metric 224 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- Zoro Select Lab Funnels