Shop All Lab Mixing Accessories
Zoro Select
Separatory Funnel, 250mL
Mfr # H14811-0000
Zoro # G4654501
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemicals
- Shape Squibb Pear-Shaped
- Stopcock Plug Size 4mm
- Stem Length Below Stopcock 1.57"
- Stem OD - Metric 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H14811-0000
- Zoro # G4654501
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Stopcock Plug Size | 4mm |
Stem Length Below Stopcock | 1.57" |
Stem Length - Metric | 40 mm |
Stem Length - English | 1.57 in |
Stem Outside Diameter - Metric | 9.5 mm |
Description
Separatory Funnel, Basic Material Plastic, Capacity - English 8.45 fl oz, Laboratory Funnel Type Separatory, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Clear, USP Specification Not Applicable, Product Type Separatory Funnel, For Use With Chemicals, Stem Length - Metric 40 mm, Capacity - Metric 250 mL, Stem Outside Diameter - Metric 9.5 mm, Includes Closure Yes, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia (20058-50375)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- QUINCY LAB Analog Oven, 1000W (20AF)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- Zoro Select Lab Mixing Accessories