Shop All Lab Funnels
Zoro Select
Separatory Funnel, 2000 mL
Mfr # 3KWT5
Zoro # G4716686
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem OD - English 0.47 in
- Stem OD - Metric 12 mm
- Stem Length - English 4.56 in
- Stem Length - Metric 116 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KWT5
- Zoro # G4716686
- Country of Origin India
- Category Lab Funnels
Dimensions
Stem Length - English | 4.56 in |
Stem Length - Metric | 116 mm |
Labware Height - English | 20.47 in |
Labware Height - Metric | 520 mm |
Stem Length Below Stopcock | 69mm |
Overall Height - Metric | 520 mm |
Funnel Top Inside Diameter - Metric | 48 mm |
Stem Outside Diameter - Metric | 12 mm |
Description
Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 48 mm, Capacity - English 67.62 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Separatory Funnel Holder, Support Ring, Support Stand, Stem Length - Metric 116 mm, Capacity - Metric 2 L, Stem Outside Diameter - Metric 12 mm, Includes Closure Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-258)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- DAYTON Self Tapping Screw (31UK47)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Filter Funnel, 40mL, PK50 (OP-6603-12)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- TWD SCIENTIFIC Glass Weighing Funnels, Assorted 14PK (GWF-ASSORT)
- Zoro Select Lab Funnels