Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Aluminum Body, 100 PK
Mfr # TAC0914.1-100
Zoro # G3385146
original price:
$11.92
17% off
new price: $9.85
/pk 100, $0.10/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Aluminum
- Fastener Finish Plain
- Grip Range 0.337 in - 0.367 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TAC0914.1-100
- Zoro # G3385146
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 9/64 in |
Rivet Length | 7/16 in |
Head Dia. | 0.312 in |
Hole Size | 0.156 in |
Head Height | 0.04 in |
Maximum Hole Diameter | 0.156 in |
Maximum Hole Depth | 0.106 in |
Overall Length | 31/64 in |
Body Length | 7/16 in |
Shank Diameter | 0.143 in |
Head Diameter | 5/16 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.143 in, Overall Length 31/64 in, Product Type Semi-Tubular Rivet, Material Aluminum, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 23/64 in, Minimum Material Thickness 11/32 in, Body Length 7/16 in, Maximum Hole Depth 0.106 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50 (011032S025)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Brass, Not Graded, Plain Finish (BR.51601803.PL.DAR)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.019.0150)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.080.0020)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Aluminum Body, 100 PK (TAC1212.1-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 100 PK (TAC1208.1-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC1210.1-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0608-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (TFC1206.0-50)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Brass Body, 100 PK (TBC0914.0-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0608-100)
- Zoro Select Tubular Rivets