Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK
Mfr # 1HBP8
Zoro # G2534192
product price: $10.19
/pk 100, $0.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Grip Range 0.150 in - 0.180 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HBP8
- Zoro # G2534192
- Country of Origin Taiwan, Province of China
- Category Tubular Rivets
Dimensions
Rivet Dia. | 9/64 in |
Rivet Length | 1/4 in |
Head Height | 0.04 in |
Head Dia. | 0.312 in |
Hole Size | 0.156 in |
Maximum Hole Diameter | 0.156 in |
Shank Diameter | 0.1407 in |
Body Length | 1/4 in |
Head Diameter | 5/16 in |
Overall Length | 1/4 in |
Details
Item | Semi-Tubular Rivet |
Rivet Head Style | Truss |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
Grip Range | 0.150 in - 0.180 in |
System of Measurement | Inch |
Finish | Zinc Plated |
Manufacturer Location | Made in USA* |
Material | Steel |
Product Type | Semi-Tubular Rivet |
Material Grade/Class | Low Carbon |
Head Type | Dome |
Maximum Material Thickness | 3/16 in |
Minimum Material Thickness | 5/32 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.1407 in, Overall Length 1/4 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 3/16 in, Minimum Material Thickness 5/32 in, Body Length 1/4 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0100)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00843)
- ZORO SELECT #10-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0600)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 5 PK (ZSCRW-113)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Steel Body, 100 PK (TSC1208.1-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Steel Body, 100 PK (1HBR2)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Steel Body, 100 PK (BSZ03-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Stainless Steel Body, 50 PK (1HED3)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 7/16 in L, Steel Body, 100 PK (BSCN07-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Stainless Steel Body, 50 PK (1HEF1)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 100 PK (TAC1220.1-100)
- Zoro Select Tubular Rivets