Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Brass Body, 100 PK
Mfr # TBC0908.1-100
Zoro # G2672713
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Brass
- Fastener Finish Plain
- Grip Range 0.150 in - 0.180 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TBC0908.1-100
- Zoro # G2672713
- Country of Origin Taiwan, Province of China
- Category Tubular Rivets
Dimensions
Rivet Dia. | 9/64 in |
Rivet Length | 1/4 in |
Head Height | 0.04 in |
Hole Size | 0.156 in |
Head Dia. | 0.312 in |
Maximum Hole Depth | 0.106 in |
Body Length | 1/4 in |
Head Diameter | 5/16 in |
Overall Length | 19/64 in |
Maximum Hole Diameter | 0.156 in |
Shank Diameter | 0.143 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.143 in, Overall Length 19/64 in, Product Type Semi-Tubular Rivet, Material Brass, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 3/16 in, Minimum Material Thickness 5/32 in, Body Length 1/4 in, Maximum Hole Depth 0.106 in, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 10 PK (M55050.160.0090)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34330.018.0067)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 50 PK (50333)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Brass, Not Graded, Plain Finish (BR.01002406.PL.DAR)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0906.1-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Brass Body, 50 PK (TBC1220.1-50)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Brass Body, 100 PK (TBC1210.3-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Stainless Steel Body, 50 PK (TFC0805-50)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Aluminum Body, 100 PK (1HCL7)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC0810-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Stainless Steel Body, 100 PK (TFC0804-100)
- Zoro Select Tubular Rivets