Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Steel Body, 100 PK
Mfr # TSC1208.1-100
Zoro # G2766601
original price:
$8.85
9% off
new price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Grip Range 0.120 in - 0.160 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSC1208.1-100
- Zoro # G2766601
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 3/16 in |
Rivet Length | 1/4 in |
Head Dia. | 0.375 in |
Head Height | 0.06 in |
Hole Size | 0.201 in |
Overall Length | 5/16 in |
Maximum Hole Diameter | 0.201 in |
Shank Diameter | 0.185 in |
Head Diameter | 3/8 in |
Body Length | 1/4 in |
Maximum Hole Depth | 0.137 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.185 in, Overall Length 5/16 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 3/8 in, Head Height 0.06 in, Maximum Hole Diameter 0.201 in, Maximum Material Thickness 5/32 in, Minimum Material Thickness 1/8 in, Body Length 1/4 in, Maximum Hole Depth 0.137 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JA99)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 12MM Black Ox Coat Steel 10PK (9181358)
- SQUEEEEEK NO MORE Floor Repair Squeeknomor (3233)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 25 PK (P3400SP)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (1HBP9)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Steel Body, 100 PK (1HBR2)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Steel Body, 100 PK (BSZ03-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Steel Body, 100 PK (1HBT2)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0808-3-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0403-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Brass Body, 100 PK (TBC1210.3-100)
- Zoro Select Tubular Rivets