Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 50 PK
Mfr # TFC1216.4-50
Zoro # G3289386
original price:
$14.79
14% off
new price: $12.69
/pk 50, $0.25/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- Grip Range 0.370 in - 0.410 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TFC1216.4-50
- Zoro # G3289386
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 3/16 in |
Rivet Length | 1/2 in |
Head Dia. | 0.375 in |
Hole Size | 0.201 in |
Head Height | 0.06 in |
Maximum Hole Depth | 0.137 in |
Shank Diameter | 0.1875 in |
Body Length | 1/2 in |
Maximum Hole Diameter | 0.201 in |
Head Diameter | 3/8 in |
Overall Length | 9/16 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 9/16 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Height 0.06 in, Maximum Hole Diameter 0.201 in, Maximum Material Thickness 13/32 in, Minimum Material Thickness 3/8 in, Body Length 1/2 in, Maximum Hole Depth 0.137 in, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK (M07000.240.0130)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U01060.025.0325)
- MIDWEST FASTENER #6 Dia., Steel, 10 PK (930627)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0200)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (TFC1206.0-50)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Stainless Steel Body, 50 PK (1HEF1)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Stainless Steel Body, 50 PK (TFC1220.3-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0603-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 9/16 in L, Aluminum Body, 50 PK (TAC1618.1-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (1HBN6)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1" L, Stainless Streel Body, 100 PK (29XL39)
- Zoro Select Tubular Rivets