Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 100 PK
Mfr # TAC0607-100
Zoro # G3323722
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Aluminum
- Fastener Finish Plain
- Grip Range 0.151 in - 0.180 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TAC0607-100
- Zoro # G3323722
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 3/32 in |
Rivet Length | 7/32 in |
Head Dia. | 0.147 in |
Hole Size | 0.096 in |
Head Height | 0.023 in |
Maximum Hole Depth | 0.064 in |
Maximum Hole Diameter | 0.096 in |
Body Length | 7/32 in |
Overall Length | 15/64 in |
Head Diameter | 9/64 in |
Shank Diameter | 0.087 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.087 in, Overall Length 15/64 in, Product Type Semi-Tubular Rivet, Material Aluminum, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 9/64 in, Head Height 0.023 in, Maximum Hole Diameter 0.096 in, Maximum Material Thickness 3/16 in, Minimum Material Thickness 5/32 in, Body Length 7/32 in, Maximum Hole Depth 0.064 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (4CAN8)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U39350.009.0125)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08320.025.0150)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC0810-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 50 PK (TAC1620-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Aluminum Body, 50 PK (TAC1612.1-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0608-100)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (BSCN08-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0908.1-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC1210.1-100)
- Zoro Select Tubular Rivets