Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Stainless Steel Body, 100 PK
Mfr # TFC0604-100
Zoro # G3359937
product price: $9.75
/pk 100, $0.10/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- Grip Range 0.058 in - 0.087 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TFC0604-100
- Zoro # G3359937
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 3/32 in |
Rivet Length | 1/8 in |
Hole Size | 0.096 in |
Head Height | 0.023 in |
Head Dia. | 0.147 in |
Head Diameter | 9/64 in |
Shank Diameter | 0.087 in |
Maximum Hole Depth | 0.064 in |
Body Length | 1/8 in |
Maximum Hole Diameter | 0.096 in |
Overall Length | 9/64 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.087 in, Overall Length 9/64 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 9/64 in, Head Height 0.023 in, Maximum Hole Diameter 0.096 in, Maximum Material Thickness 3/32 in, Minimum Material Thickness 1/16 in, Body Length 1/8 in, Maximum Hole Depth 0.064 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 121 PK (09779)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (62804)
- ALLIED TITANIUM Hex Nut, 5/16"-18, Titanium, Grade 5 (0000227)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 10mm, PK100 (M07850.060.0010)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 7/16 in L, Aluminum Body, 50 PK (TAC1614.1-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0406-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Brass Body, 100 PK (TBC1210.3-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (1HBP9)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Aluminum Body, 100 PK (TAC1206.1-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0603-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 7/16 in L, Stainless Steel Body, 25 PK (TFC1614-25)
- Zoro Select Tubular Rivets