Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Steel Body, 100 PK
Mfr # TSC0807.2-100
Zoro # G2720304
original price:
$7.89
8% off
new price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Grip Range 0.129 in - 0.160 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSC0807.2-100
- Zoro # G2720304
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 7/32 in |
Hole Size | 0.129 in |
Head Dia. | 0.218 in |
Head Height | 0.034 in |
Maximum Hole Depth | 0.089 in |
Head Diameter | 7/32 in |
Body Length | 7/32 in |
Overall Length | 1/4 in |
Maximum Hole Diameter | 0.129 in |
Shank Diameter | 0.12 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.12 in, Overall Length 1/4 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 5/32 in, Minimum Material Thickness 1/8 in, Body Length 7/32 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 5/16 in H, Carbon Steel (WWG360187031212)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0175)
- ZORO SELECT Double-End Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated (LINK21812EZ)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 49/64 in Ht, 10 PK (U55730.062.0001)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Steel Body, 50 PK (TSC1620.1-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 9/32 in L, Steel Body, 100 PK (1HBP2)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Steel Body, 100 PK (1HBN8)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Steel Body, 100 PK (TSC1208.1-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0608-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0808-3-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Brass Body, 100 PK (TBC0405-100)
- Zoro Select Tubular Rivets