Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Brass Body, 100 PK
Mfr # TBC0805-100
Zoro # G3112401
original price:
$8.65
9% off
new price: $7.79
/pk 100, $0.08/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Brass
- Fastener Finish Plain
- Grip Range 0.067 in - 0.098 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TBC0805-100
- Zoro # G3112401
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 5/32 in |
Head Dia. | 0.218 in |
Head Height | 0.034 in |
Hole Size | 0.129 in |
Body Length | 5/32 in |
Maximum Hole Diameter | 0.129 in |
Shank Diameter | 0.12 in |
Overall Length | 3/16 in |
Head Diameter | 7/32 in |
Maximum Hole Depth | 0.089 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.12 in, Overall Length 3/16 in, Product Type Semi-Tubular Rivet, Material Brass, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 3/32 in, Minimum Material Thickness 1/16 in, Body Length 5/32 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 55/64 in Ht, 10 PK (U11095.062.0001)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Nylon, Plain, 13/32 in H, 25 PK (0501024CN)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08183)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4625)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Brass Body, 100 PK (TBC0810-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0808-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Brass Body, 50 PK (TBC1612-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Brass Body, 100 PK (TBC0807-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (1HBP8)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC0916.1-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1216.1-50)
- Zoro Select Tubular Rivets