Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 50 PK
Mfr # TFC0810-50
Zoro # G2969461
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- Grip Range 0.223 in - 0.254 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TFC0810-50
- Zoro # G2969461
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 5/16 in |
Head Dia. | 0.218 in |
Head Height | 0.034 in |
Hole Size | 0.129 in |
Overall Length | 11/32 in |
Body Length | 5/16 in |
Head Diameter | 7/32 in |
Shank Diameter | 0.12 in |
Maximum Hole Diameter | 0.129 in |
Maximum Hole Depth | 0.089 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.12 in, Overall Length 11/32 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 1/4 in, Minimum Material Thickness 7/32 in, Body Length 5/16 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61173)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (0812MP1188B)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 6400 PK (B26660.013.0100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 7/16 in L, Stainless Steel Body, 25 PK (TFC1614-25)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 25 PK (1HEG2)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Stainless Steel Body, 100 PK (TFC0608-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Stainless Steel Body, 25 PK (TFC0816-25)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0808-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 50 PK (TFC1216.4-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 100 PK (TAC0607-100)
- Zoro Select Tubular Rivets