Shop All Engine Driven Pumps
Zoro Select
Semi-Trash Pump, 2In NPT, 6 HP
Mfr # 24D038
Zoro # G4972606
original price:
$638.99
15% off
new price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- GPM of Water @ 50 Ft. of Head 108.8
- Temp. Range 35 Degrees to 105 Degrees F
- Check Valve Buna N
- Agency Compliance EPA III Approved and CARB Exampt Product
- Length 22-13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D038
- Zoro # G4972606
- UPC # 190735434437
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Length | 22-13/64" |
Width | 16-9/64" |
Engine Size | 179 cc |
Height | 19-1/8" |
Overall Height | 19 1/8 in |
Discharge Dia. | 2 in |
Inlet Dia. | 2 in |
Max. Diameter Solids | 3/4 in |
Overall Width | 16 9/64 in |
Overall Length | 22 13/64 in |
Description
Engine Driven Utility Pump, Engine Size 179 cc, HP 6 hp, Tank Capacity 3.8 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Spheroid Graphite Ductile Iron, Seal Material Buna N, Flow Rate @ 40 Ft. of Head 118.7 gpm, Flow Rate @ 60 Ft. of Head 91.7 gpm, Flow Rate @ 80 Ft. of Head 24.5 gpm, Max. Head 85 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 37 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE WATER SYSTEMS Wayne® CDU980E 3/4 HP Stainless Steel Sump Pump (58321-WYN3)
- DWYER INSTRUMENTS 200-1800Scfh Flowmeter Ss (RMC-108-SSV)
- SUMP ALARM Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 10 Foot Float (SA-120V-2L-10F-WiFi)
- PIUSI USA K44 Version A, Mechanical Meter, 5 to 32 Max. Flow Rate , Aluminum, 1" NPT Inlet (000710000)
- ZORO SELECT Engine Driven Pump, 6 HP, 2 In. (6CGH2)
- ZORO SELECT Semi-Trash Pump, 3In NPT, 6 HP (24D039)
- ZORO SELECT Engine Driven Pump, 6 HP, 3 In. (6CGH3)
- TSURUMI 3" 8 HP Honda Powered Trash Pump (EPT3-80HA)
- DAYTON Engine Trash Pump, 7.1 HP (11G238)
- BANJO Pump, Engine Driven, 3-1/2 HP, Poly (200P-3)
- HONDA Engine Driven Trash Pump, 163 cc (WT20XK4AC)
- Zoro Select Engine Driven Pumps