Shop All Lawn Mower Wheels & Hubs
Zoro Select
Semi-Pneumatic Wheel, 12 in., 140 lb.
Mfr # 1NXC3
Zoro # G2309325
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Tread Ribbed
- Hub Material Steel
- Fits Axle Dia. 5/8"
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NXC3
- Zoro # G2309325
- UPC # 190735407592
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Bore Dia. | 5/8 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 12 in |
Tire Rim Dia. | 9 5/16 in |
Wheel Width | 3 7/8 in |
Hub Length | 3 1/4 in |
For Axle Size | 5/8 in |
Description
Semipneumatic Wheel, 140 lb Load Rating, Ribbed Tread, 12 in Wheel Dia., 3 7/8 in Wheel Width, For Axle Size 5/8 in, 12x3, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBLINE Waxed Tackle Yarn - 0.5mm x 40M - White (TYN-05WSP)
- SEYMOUR MIDWEST Soil Knife, 2x41/4" Head, 15" Handle (60720)
- MIDWEST RAKE Straight Lute, 42", 82" Handle, Gusset (56244)
- THETFORD Thetford 31708 Aqua-Magic V High and Low Foot - Blade Seal (31708)
- ZORO SELECT Smi-Pnumatc Lwn Mwr Whl, 8 in, 60 lb, Offst (1NXA5)
- ZORO SELECT Smi-Pnumatc Whlbrrw Whl, 16 in, 450 lb, Sym (1NWZ8)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 60 lb. (1NXA7)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb. (1NXC1)
- ZORO SELECT Semi-Pneumatic Wheel, 14 in., 175 lb. (1NXB3)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 80 lb. (1NXA9)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, DIAMOND, PLAST, WHITE 1.75" x5.93" x5.97" (A-B1SB280)
- Zoro Select Lawn Mower Wheels & Hubs