Shop All Lawn Mower Wheels & Hubs
Zoro Select
Semi-Pneumatic Wheel, 10 in., 80 lb.
Mfr # 1NXA9
Zoro # G2500303
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 10"
- Size 10x1.75
- Material Rubber (Caster Wheel/Tread Material); Steel (Hub Material)
- Frame Finish Powder Coated
- Hub Type Symmetrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NXA9
- Zoro # G2500303
- UPC # 190735407479
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 10" |
Size | 10x1.75 |
Bore Dia. | 1/2 in |
Tire Rim Dia. | 7 in |
Fits Axle Dia. | 1/2" |
Hub Length | 1 1/2 in |
Wheel Width | 1 3/4 in |
Wheel Dia. | 10 in |
For Axle Size | 1/2 in |
Description
Semipneumatic Wheel, 80 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 1/2 in, Standard Tire Rim Type, Center Mount Hub Position, 1 1/2 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Steering Gear Kit For John Deere L100, L105, L107, L108, L110 Gx20052Ble (245-250)
- DU-HA Ice Scraper Attachment for Reaching Tool, Heavy Duty Plastic, Black (70085)
- SOLO Solo O-Ring 0062324 (62324)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G391 (CLB-391-118-SS)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 140 lb. (1NXC3)
- ZORO SELECT Smi-Pnumatc Lwn Mwr Whl, 8 in, 60 lb, Offst (1NXA5)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 7 in, 55 lb (1NXA3)
- ZORO SELECT Smi-Pnumatc Whlbrrw Whl, 16 in, 450 lb, Sym (1NWZ8)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 185 lb. (1NXC4)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb. (1NXC1)
- ARNOLD 8 in. W X 20 in. D Tubeless Lawn Mower Replacement Tire (490-325-0076)
- Zoro Select Lawn Mower Wheels & Hubs