Shop All Lawn Mower Wheels & Hubs
Zoro Select
Semi-Pneumatic Wheel, 10 in., 300 lb.
Mfr # 1NWZ1
Zoro # G0979291
original price:
$16.19
9% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 3 1/4 in
- Application Lawn Mower and Equipment Tires
- Hub Type Symmetrical
- Tread Color Black
- Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWZ1
- Zoro # G0979291
- UPC # 190735407301
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Hub Length | 3 1/4 in |
Bore Dia. | 5/8 in |
Wheel Width | 3 7/8 in |
Wheel Dia. | 10 in |
Fits Axle Dia. | 5/8" |
Tire Rim Dia. | 5 5/16 in |
For Axle Size | 5/8 in |
Description
Semipneumatic Wheel, 300 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 3 7/8 in Wheel Width, For Axle Size 5/8 in, 10x2.75, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Hedge Trimmer, 26 in Bar L (DCHT870B)
- MTD Deck-21 3 In 1 (787-01869B-0638)
- CAROLINES TREASURES Chocolate Labrador Welcome Flag Canvas House Size (BB5637CHF)
- AFTERMARKET Nylon Lifting Sling - Eye-To-Eye Loop - 6' Long x 1" Wide Universal Fit (OTK20-0239)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 60 lb. (1NXA7)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb. (1NXC1)
- ZORO SELECT Smi-Pnumatc Whlbrrw Whl, 16 in, 450 lb, Sym (1NWZ8)
- ZORO SELECT Semi-Pneumatic Wheel, 14 in., 175 lb. (1NXB3)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 7 in, 55 lb (1NXA3)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 50 lb (1NXA2)
- ARNOLD 7x150 STL Offset Wheel (490-321-0001)
- Zoro Select Lawn Mowers & Accessories