Shop All Lawn Mower Wheels & Hubs
Zoro Select
Semi-Pneumatic Lawn Mowr Whel, 8 in, 55 lb
Mfr # 1NXA4
Zoro # G0368776
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Powder Coated
- Tire Thickness 1 1/2 in
- Wheel Dia. 8 in
- Hub Type Offset
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NXA4
- Zoro # G0368776
- UPC # 190735407424
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Dia. | 8 in |
Bore Dia. | 1/2 in |
Tire Rim Dia. | 5 in |
Fits Axle Dia. | 1/2" |
Hub Length | 1 3/8 in |
Wheel Width | 3 3/8 in |
For Axle Size | 1/2 in |
Description
Semipneumatic Wheel, 55 lb Load Rating, Diamond Tread, 8 in Wheel Dia., 3 3/8 in Wheel Width, For Axle Size 1/2 in, 8x1.75, Standard Tire Rim Type, Offset Hub Position, 1 3/8 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Tree Pruner, Action Head, 12ft Handle (41498)
- STRUCTRON 16-tine Rake with 60"L Fiberglass Handle (42366GRA)
- DB ELECTRICAL Fuel Lift Pump For Massey Ferguson Tractor 165, 3165, 65, 356, 765; (1203-3006)
- BRIGGS & STRATTON Muffler (494585)
- ZORO SELECT Semi-Pneumatic Wheel, 14 in., 100 lb. (1NXB2)
- ZORO SELECT Smi-Pnumatc Lwn Mwr Whl, 8 in, 60 lb, Offst (1NXA5)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 300 lb. (1NWZ1)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 7 in, 55 lb (1NXA3)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb. (1NXC1)
- ZORO SELECT Smi-Pnumatc Whlbrrw Whl, 16 in, 450 lb, Sym (1NWZ8)
- BRIGGS & STRATTON Tire Assembly, 13x5.00-6 (5023280SM)
- Zoro Select Lawn Mower Wheels & Hubs