Shop All Pneumatic Wheels
Zoro Select
Semi-Pneumatic Lawn Mowr Whel, 6 in, 55 lb
Mfr # 1NXA1
Zoro # G3393397
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 5/8 in
- Load Rating Range 0 to 299 lb
- Load Rating 55 lb
- For Axle Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NXA1
- Zoro # G3393397
- UPC # 190735407394
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 5/8 in |
For Axle Size | 1/2 in |
Hub Length | 1 3/8 in |
Fits Axle Dia. | 1/2" |
Tire Rim Dia. | 4 in |
Bore Dia. | 1/2 in |
Description
Semipneumatic Wheel, 55 lb Load Rating, Diamond Tread, 6 in Wheel Dia., 3 5/8 in Wheel Width, For Axle Size 1/2 in, 6x1.5, Standard Tire Rim Type, Offset Hub Position, 1 3/8 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 20X5 1-1/2Rb (W-2050-D-1-1/2)
- WERNER 14 ft. Fiberglass Twin Stepladder (T7414)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Silver (EE2803TFX6)
- ZORO SELECT Dock Bumper, 1-11/16x2x24 In., Rubber (22NT59)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV7)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb, Tread: Ribbed (1NWV8)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb (1NWU8)
- ZORO SELECT Pneumatic Wheel, 12 In. Dia, 445 lb (1NWV1)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- HAMILTON Pneumatic Tire, 16In 480-8 For The 5Vg83 (W-166-PRT-1)
- Zoro Select Pneumatic Wheels