Shop All AC & Refrigeration Accessories
Zoro Select
SelfRegulating Crankcase Htr, 208 to 277V
Mfr # SCH-2CR
Zoro # G1551654
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Length 48 in
- Includes Heating Cable and Power Cable without Plug
- Color Black
- Turns On At 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCH-2CR
- Zoro # G1551654
- UPC # 190735503034
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 48 in |
Details
Voltage | 240V AC |
Includes | Heating Cable and Power Cable without Plug |
Color | Black |
Item | Electric Heating Cable |
Turns On At | 0 Degrees F |
Min. Watts | 60 W |
Standards | cULus |
Description
Electric Heating Cable, Min. Watts 60 W, Turns On At 0 Degrees F, Voltage 240V AC, Length 48 in, Color Black, Standards cULus, Includes Heating Cable and Power Cable without Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-7125N)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A692)
- PRECISIONAIRE AAF Flanders EZ Flow II 24 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.012430)
- ZORO SELECT Vibration Absorber, 9 3/4 In Length (6AWP4)
- ZORO SELECT Vibration Absorber, 8 1/4 In Length (6AWP2)
- ZORO SELECT Vibration Absorber, 11 1/2 In Length (6AWP5)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- ZORO SELECT Foam Tape, 1/8In.T, 2 In.W, 30Ft.L (4PDF1)
- ZORO SELECT Vibration Absorber, 13 In Length (6AWP6)
- YELLOW JACKET Mantooth Dual Pressure Digital P/T Gauge (67002)
- Zoro Select AC & Refrigeration Accessories