Shop All Portable Air Conditioner Accessories
Zoro Select
Self Supported Air Duct, 10 ft. L
Mfr # 13C660
Zoro # G4271653
product price: $122.99
/ea
Sold in multiples of 3 for $368.97
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$368.97
Free 30-Day Returns
Key Features
- For Use With 13C670, 13C675, 13P661
- Length 10 ft
- Duct Dia. 7 in
- Accessory Type Self Supported Air Duct
- Type Self Supported
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13C660
- Zoro # G4271653
- UPC # 190735386200
- Country of Origin Korea, Republic of
- Category Portable Air Conditioner Accessories
Dimensions
Length | 10 ft |
Duct Dia. | 7 in |
Details
Item | Self Supported Air Duct |
For Use With | 13C670, 13C675, 13P661 |
Accessory Type | Self Supported Air Duct |
Type | Self Supported |
Description
Self Supported Air Duct, For Use With 13C670, 13C675, 13P661, Duct Dia. 7 in, 10 ft Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101616)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- TJERNLUND PRODUCTS Speed Control, Plug In, 115v, 3 Amp (SCP)
- TRACER PRODUCTS R-1234yf Adapter (DLLF60CS)
- A/C SAFE AC-Safe Steel Universal Air Conditioner Support 23-1/2 in. L (NTN-1)
- MOVINCOOL Storage Cover, 57-1/4 in. L, 31 in. W (LAY84420-0710)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- RV AIR RV Air AC135G OEM Filter for Air Conditioner (RVR-AC135G)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- Zoro Select Portable Air Conditioner Accessories