Shop All Bubble Rolls & Wrap
Zoro Select
Self-Seal Bubble Pouches, 10"x15 1/2", Clear, PK250
Mfr # 39UK98
Zoro # G0077598
product price: $192.99
/pk 250, $0.77/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Color Clear
- Bubble Height 3/16"
- Closure Self Sealing
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39UK98
- Zoro # G0077598
- UPC # 841436020725
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Height | 3/16" |
Width | 10" |
Length | 15-1/2" |
Bubble Bag Length | 15 1/2 in |
Bubble Bag Width | 10 in |
Details
Color | Clear |
Closure | Self Sealing |
Item | Bubble Bag |
Bubble Bag Style | Self-Sealing |
Bubble Bag Type | General Purpose |
Bags per Case | 250 |
Description
Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 10 in, Bubble Bag Length 15 1/2 in, Bags per Case 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- ZORO SELECT Double Wall Boxes, 36" x 16" x 16", Kraft, Bundle of 10 (55VM44)
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- POST-IT Pad, Post-It 4"X6", Canary, Yellow, PK5 (6605SSCY)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- ZORO SELECT Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear (36DY71)
- ZORO SELECT Bubble Rolls, 250 ft. L, 48" W (56LT82)
- SEALED AIR Bubble Wrap Cushioned 12" x 100 ft. (48561)
- Zoro Select Bubble Rolls & Wrap