Shop All Exit Signs with Lights
Isolite
Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U
Mfr # SLX60-S-G-20-WH-U
Zoro # G2298908
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 8 1/2 in
- Housing Material Plastic
- Background Color Green
- Green Certification or Other Recognition ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isolite
- MFR # SLX60-S-G-20-WH-U
- Zoro # G2298908
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 14 in |
Height | 8 1/2 in |
Letter Size | 3/4 in Stroke x 6 in H |
Depth | 1 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Height | 8 1/2 in |
Text Stroke Width | 3/4 in |
Overall Width | 14 in |
Overall Depth | 1 in |
Description
Self-Luminous Exit Sign, Green Background Color, 1 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 20 yr, Number of Faces 1, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F, Mounting Type Surface
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- NMC Danger Do Not Use Sign, D510RB (D510RB)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S ( 7 ), 2000 PK, Gray (50706)
- DURHAM MFG Flammable Safety Cabinet, Self Closing Door, 12 gal. (1012S-50)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Stdrd (2040-01-20-R)
- COMPASS LED Edge-Lit Surface Combo Exit/Em, Single Face, CELCS1GN (CELCS1GN)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting - LED Edge-Lit Exit Sign Green (EDGR 2 GMR EL M4)
- Isolite Exit Signs with Lights