Shop All Shoulder Bolts
Zoro Select
Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, 5 PK
Mfr # PAT4425
Zoro # G2523516
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Shoulder Diameter 3/16 in
- Drive Size 3/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PAT4425
- Zoro # G2523516
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #8-32 |
Shoulder Diameter | 3/16 in |
Shoulder Length | 1-1/2 in |
Drive Size | 3/32 in |
Head Diameter | 5/16 in |
Head Height | 5/32 in |
Thread Length | 3/16 in |
Shoulder Length Tolerance | +0.002 in |
Shoulder Dia. | 3/16 in |
Shoulder Diameter Tolerance | -0.0015 in to +0.0 in |
Minimum Thread Length | 3/16 in |
Dimensional Standards | ASME/ANSI B18.3.3 |
Description
Shoulder Screw, Shoulder Screw Type Locking Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 5/32 in, Head Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (U04114.031.0400)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3463-401)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0060)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/4 in Shaft Dia, 12 PK (932603)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 5 PK (PAT4416)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK (PAT4418)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 5 PK (PAT4417)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR4)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 70 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK (M51044.100.0070)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR7)
- AP PRODUCTS 2.32 X 9/16" WITH 7/16" - 20 THRD SHOULDER BOLT, BLK PHOS (014-122102)
- Zoro Select Shoulder Bolts