Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Yellow
Mfr # 7577 YELLOW
Zoro # G2141338
product price: $1,117.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,117.99
Free 30-Day Returns
Key Features
- Outside Length 58.75 in
- Color Yellow
- Load Capacity 6000 lb
- Platform Length 58 in
- Overall Width 39-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7577 YELLOW
- Zoro # G2141338
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 58.75 in |
Platform Length | 58 in |
Overall Width | 39-3/4" |
Fork Pocket Depth | 50 in |
Overall Length | 58-3/4" |
Fork Pocket Width | 28-1/2 in |
Overall Height | 36-1/2" |
Fork Pocket Height | 3 in |
Dump Height | 57 in |
Lip Height | 33-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 3/8 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 36 1/2 in, Overall Length 58 3/4 in, Overall Width 39 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mainwheel Kit-Nylon (97-45)
- LIFT-ALL Sling, Wire Rope, 20 ft. (1IEEX20)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- ZORO SELECT Dock Bumper, 26x4-1/2x10 In., Rubber (22NT84)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (15077 GRAY)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- ZORO SELECT Portable Hopper, 1-1/2 cu. yd, 2000 lb (P-HOP-1.5)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- VESTIL Self Dumping Hopper, LD, 1.5 cu. yd. (H-150-LD)
- Zoro Select Self-Dumping Hoppers