Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Yellow
Mfr # 5077 YELLOW
Zoro # G2141356
product price: $895.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Key Features
- Outside Length 52.5 in
- Color Yellow
- Load Capacity 6000 lb
- Platform Length 51 1/4 in
- Overall Height 32-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5077 YELLOW
- Zoro # G2141356
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 52.5 in |
Platform Length | 51 1/4 in |
Overall Height | 32-1/2" |
Fork Pocket Width | 26-1/2 in |
Overall Width | 37-3/4" |
Fork Pocket Depth | 50 in |
Fork Pocket Height | 3 in |
Overall Length | 52-1/2" |
Dump Height | 49 1/2 in |
Lip Height | 29-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 32 1/2 in, Overall Length 52 1/2 in, Overall Width 37 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Wire D-Ring (DR251)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb (12EEX2)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Silver (EE2801TTX12)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (26077 ORANGE)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- ZORO SELECT Self Dumping Hopper, 750 lb., Poly, Yellow (SD 5/8 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPRed)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (3377 ORANGE)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- Zoro Select Self-Dumping Hoppers