Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Yellow
Mfr # 15077 Yellow
Zoro # G2141329
product price: $1,301.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,301.99
Free 30-Day Returns
Key Features
- Outside Length 63.5 in
- Color Yellow
- Load Capacity 6000 lb
- Platform Length 63 1/2 in
- Hopper Type Forklift Capable Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15077 Yellow
- Zoro # G2141329
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 63.5 in |
Platform Length | 63 1/2 in |
Fork Pocket Width | 28-1/2 in |
Fork Pocket Depth | 54 in |
Fork Pocket Height | 3 in |
Overall Height | 39-3/4" |
Overall Width | 57-3/4" |
Overall Length | 63-1/2" |
Dump Height | 60 3/4 in |
Lip Height | 36-3/4 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, Cap 2000 lb, 55 gal Drum (48J137)
- PROTEKTIVE PAK ESD Tray, 25in.Lx19in.Wx7-1/2in.D (37751)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps (1005R2630A6E10B4C1P6)
- LOUISVILLE 8 ft. Straight Ladder, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (AE2108)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPGray)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPYellow)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPYellow)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (20077SS)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- Zoro Select Tilt & Cube Trucks