Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Yellow
Mfr # 10077 YELLOW
Zoro # G0454636
product price: $1,244.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,244.99
Free 30-Day Returns
Key Features
- Outside Length 63.5 in
- Color Yellow
- Load Capacity 6000 lb
- Platform Length 63 1/2 in
- Fork Pocket Depth 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10077 YELLOW
- Zoro # G0454636
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 63.5 in |
Platform Length | 63 1/2 in |
Fork Pocket Depth | 54 in |
Overall Length | 63-1/2" |
Overall Height | 39-3/4" |
Fork Pocket Width | 28-1/2 in |
Overall Width | 39-3/4" |
Fork Pocket Height | 3 in |
Dump Height | 60 3/4 in |
Lip Height | 36-3/4 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 39 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 18x1-3/8x5-1/4 In., Rubber (2MYR5)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 600 lb Load Capacity (KDHD109246)
- ZORO SELECT V-Groove Rigd Castr, Cst Irn, 6 in, 2500 lb (1NWE7)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4AC1P6)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (2577 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (40099 GRAY)
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. (P-HOP-0.5)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- ZORO SELECT Self-Dumping Hopper, HD, 1.7 cu yd, 1200 lb (SD-1.7)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- Zoro Select Self-Dumping Hoppers