Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Red
Mfr # 7577 RED
Zoro # G2141347
product price: $883.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$883.99
Free 30-Day Returns
Key Features
- Outside Length 58.75 in
- Color Red
- Load Capacity 6000 lb
- Platform Length 58 in
- Overall Width 39-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7577 RED
- Zoro # G2141347
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 58.75 in |
Platform Length | 58 in |
Overall Width | 39-3/4" |
Fork Pocket Depth | 50 in |
Fork Pocket Width | 28-1/2 in |
Fork Pocket Height | 3 in |
Overall Height | 36-1/2" |
Overall Length | 58-3/4" |
Dump Height | 57 in |
Lip Height | 33-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 3/8 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 36 1/2 in, Overall Length 58 3/4 in, Overall Width 39 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- DAYTON Dayton GWK-4YX97-LW 4YX97 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-LW)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (40099 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (40099 ORANGE)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- DAYTON Self Dumping Hopper, 2Cu Yd, 6000 Lb (5PKH2)
- Zoro Select Self-Dumping Hoppers