Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Red
Mfr # 30077 RED
Zoro # G0454590
product price: $1,905.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,905.99
Free 30-Day Returns
Key Features
- Outside Length 70.5 in
- Color Red
- Load Capacity 5000 lb
- Platform Length 70 1/2 in
- Fork Pocket Depth 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30077 RED
- Zoro # G0454590
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 70.5 in |
Platform Length | 70 1/2 in |
Fork Pocket Depth | 54 in |
Overall Length | 70-1/2" |
Fork Pocket Height | 3 in |
Overall Height | 55" |
Overall Width | 57-3/4" |
Fork Pocket Width | 28-1/2 in |
Dump Height | 73 in |
Lip Height | 35 in |
Description
When you need to move material quickly, the Zoro Select 30077 RED Self Dumping Hopper is an essential. It can hold up to 81 cu ft of material and has a load capacity of 5000 lb. The self dumping hopper is forklift capable and made for medium duty use. It has a standard hopper base with front release. Ideal for transporting sand, gravel, dirt or mulch, this red dumping hopper comes with industrial paint that helps prevent corrosion. The overall height is 55" and the overall length is 70 1/2". With its sturdy construction and high load capacity, the Zoro Select Medium Duty Red Self Dumping Hopper will be a reliable tool for any job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L (AIR-2000)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2601DX4)
- SERVICE CASTER SCC - 10" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2900 lbs Capacity (SCC-PHR1030)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPGray)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPYellow)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (2577 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPOrange)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red (2577 RED)
- VESTIL Self-Dump Heavy Duty Hopper, 3 cu. yd., 6K (D-300-HD)
- Zoro Select Self-Dumping Hoppers