Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Red
Mfr # 26077 RED
Zoro # G2141301
product price: $1,585.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$1,585.99
Free 30-Day Returns
Key Features
- Outside Length 64 in
- Color Red
- Load Capacity 6000 lb
- Platform Length 64 1/4 in
- Fork Pocket Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26077 RED
- Zoro # G2141301
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 64 in |
Platform Length | 64 1/4 in |
Fork Pocket Height | 3 in |
Overall Length | 64" |
Overall Height | 46" |
Overall Width | 69-3/4" |
Fork Pocket Depth | 54 in |
Fork Pocket Width | 28-1/2 in |
Dump Height | 64 1/4 in |
Lip Height | 34-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 67 1/2 cu ft, Capacity - Cubic Yard 2 1/2 cu yd, Overall Height 46 in, Overall Length 64 in, Overall Width 69 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-C050R-16)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- DAYTON Load Roller Kit (MH2PLH711G)
- KINEDYNE Coil Rack, 33-1/4 In., Steel (8656GRA)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (7577 GRAY)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPYellow)
- ZORO SELECT 5000 lb. Self Dumping Hopper, Orange (7577 ORANGE)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (40099 GRAY)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- Zoro Select Self-Dumping Hoppers