Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Red
Mfr # 15077 Red
Zoro # G2141310
original price:
$1,448.65
9% off
new price: $1,306.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Outside Length 63.5 in
- Color Red
- Load Capacity 6000 lb
- Platform Length 63 1/2 in
- Overall Length 63-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15077 Red
- Zoro # G2141310
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 63.5 in |
Platform Length | 63 1/2 in |
Overall Length | 63-1/2" |
Overall Width | 57-3/4" |
Fork Pocket Depth | 54 in |
Fork Pocket Width | 28-1/2 in |
Fork Pocket Height | 3 in |
Overall Height | 39-3/4" |
Dump Height | 60 3/4 in |
Lip Height | 36-3/4 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 20' - 2-ply (EE2-903-20-T3)
- MILWAUKEE HAND TRUCKS Aluminum Welded Truck, w/10", Pn Tires (DC49262)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPYellow)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (15077 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (15077 GRAY)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- Zoro Select Self-Dumping Hoppers