Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Orange
Mfr # 10077 ORANGE
Zoro # G0454651
product price: $1,246.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,246.99
Free 30-Day Returns
Key Features
- Outside Length 63.5 in
- Color Orange
- Load Capacity 6000 lb
- Platform Length 63 1/2 in
- Cubic Foot Capacity 27.0 cu ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10077 ORANGE
- Zoro # G0454651
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 63.5 in |
Platform Length | 63 1/2 in |
Fork Pocket Width | 28-1/2 in |
Overall Width | 39-3/4" |
Overall Length | 63-1/2" |
Overall Height | 39-3/4" |
Fork Pocket Depth | 54 in |
Fork Pocket Height | 3 in |
Dump Height | 60 3/4 in |
Lip Height | 36-3/4 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 39 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Multicolored Bungee Cord 36 in. L X 0.315 in. (A06037Z)
- US CARGO CONTROL 7/16" Galvanized Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS716)
- TRI-ARC 112 in H Aluminum Wheelbarrow Ladder, 8 Steps, 350 lb Load Capacity (WLARTR108245)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (15077 ORANGE)
- ZORO SELECT Self Dumping Hopper, 1500 lb., Poly, Blue (SD 2.2 BLUE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (40099 ORANGE)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPRed)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- Zoro Select Tilt & Cube Trucks