Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Gray
Mfr # 7577 GRAY
Zoro # G0454660
original price:
$1,250.99
5% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,176.99
Free 30-Day Returns
Key Features
- Outside Length 58.75 in
- Color Gray
- Load Capacity 5000 lb
- Platform Length 58 in
- Hopper Release Front Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7577 GRAY
- Zoro # G0454660
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 58.75 in |
Platform Length | 58 in |
Fork Pocket Depth | 50 in |
Overall Width | 39-3/4" |
Fork Pocket Width | 28-1/2 in |
Overall Length | 58-3/4" |
Fork Pocket Height | 3 in |
Overall Height | 36-1/2" |
Dump Height | 57 in |
Lip Height | 33-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 3/8 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 36 1/2 in, Overall Length 58 3/4 in, Overall Width 39 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (N-080-SS)
- MAG-MATE Lifting Magnet, 9-1/4" H, 6-1/2" L (DL0334)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- MTD Yoke-Caster Wheel (603-05020A-0637)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPGray)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPGray)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- VESTIL Self Dumping Hopper (D-33-HD)
- Zoro Select Tilt & Cube Trucks