Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Gray
Mfr # 3377 GRAY
Zoro # G0100269
product price: $896.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$896.99
Free 30-Day Returns
Key Features
- Outside Length 52.5 in
- Color Gray
- Load Capacity 4000 lb
- Platform Length 51 1/4 in
- Overall Length 52-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3377 GRAY
- Zoro # G0100269
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 52.5 in |
Platform Length | 51 1/4 in |
Overall Length | 52-1/2" |
Fork Pocket Width | 20-1/2 in |
Overall Width | 31-3/4" |
Overall Height | 32-1/2" |
Fork Pocket Depth | 50 in |
Fork Pocket Height | 3 in |
Dump Height | 49 1/2 in |
Lip Height | 29-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 1/8 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 32 1/2 in, Overall Length 52 1/2 in, Overall Width 31 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410895)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPGray)
- ZORO SELECT Portable Hopper, Steel, 1 cu. yd., 2000 lb. (P-HOP-1)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- ZORO SELECT Self Dumping Hopper, 1500 lb., Poly, Blue (SD 2.2 BLUE)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Machine Gray (D-200-HD-GY-MG)
- Zoro Select Self-Dumping Hoppers