Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Gray
Mfr # 2577 GRAY
Zoro # G0100278
product price: $826.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Key Features
- Outside Length 44.75 in
- Color Gray
- Load Capacity 4000 lb
- Platform Length 41 3/4 in
- Cubic Yard Capacity 0.25 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2577 GRAY
- Zoro # G0100278
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 44.75 in |
Platform Length | 41 3/4 in |
Fork Pocket Depth | 40 in |
Overall Length | 44-3/4" |
Fork Pocket Height | 3 in |
Fork Pocket Width | 22-1/2 in |
Overall Height | 22-1/4" |
Overall Width | 33-3/4" |
Dump Height | 4 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 7 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 22 1/4 in, Overall Length 44 3/4 in, Overall Width 33 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Nylon, 2 in., 165 lb (LRA-POA 50G-FI)
- KINGCORD 5/32 in. x 400 ft. Camo Nylon Paracord 550 Rope - Type III Mil-Spec (644611TV)
- MAPP CASTER 5"X2" Polyurethane Wheel Rigid Caster - 750 Lbs Capacity (146UPRB520R)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPGray)
- ZORO SELECT Self Dumping Hopper, 750 lb., Poly, Yellow (SD 5/8 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPOrange)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (20077SS)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- Zoro Select Tilt & Cube Trucks