Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, HD, 1.1 cu. yd., Blue
Mfr # SD-1.1 CASTER BLUE
Zoro # G2290535
original price:
$1,596.60
4% off
new price: $1,516.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,516.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Load Capacity 1000 lb
- Wheel Material Rubber
- Cubic Yard Capacity 1.1 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD-1.1 CASTER BLUE
- Zoro # G2290535
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Depth | 31 in |
Overall Length | 71" |
Fork Pocket Height | 2-1/2 in |
Overall Height | 53-1/2" |
Fork Pocket Width | 24-1/2 in |
Overall Width | 31" |
Caster Dia. | 6 in |
Handle Height | 46" |
Container Height | 34 in |
Description
Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 29 cu ft, Capacity - Cubic Yard 1 1/8 cu yd, Overall Height 46 in, Overall Length 71 in, Overall Width 31 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Blue, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in., 176 lb (42450440406400010805)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L (G12-BBW-PMA-3UNN)
- CURT Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2 (83015)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY37)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPOrange)
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. (P-HOP-0.5)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- Zoro Select Tilt & Cube Trucks