Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Gray, 6,000 lb
Mfr # 30077SS
Zoro # G0160676
product price: $9,404.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,404.99
Free 30-Day Returns
Key Features
- Outside Length 70.5 in
- Color Gray
- Load Capacity 6,000 lb
- Platform Length 70 1/2 in
- Overall Width 57 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30077SS
- Zoro # G0160676
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 70.5 in |
Platform Length | 70 1/2 in |
Overall Width | 57 3/4 in |
Fork Pocket Width | 28 1/2 in |
Fork Pocket Height | 3 in |
Overall Height | 55 in |
Fork Pocket Depth | 54 in |
Overall Length | 70 1/2 in |
Dump Height | 73 in |
Lip Height | 2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 81 cu ft, Capacity - Cubic Yard 3 cu yd, Overall Height 55 in, Overall Length 70 1/2 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb. (BKRA-VPA 126K)
- DAYTON Pallet Jack, Fork L 42 In, 56x20 1/2 In (2TUR6)
- PAYSON CASTERS Scaffold Caster, Rubber, 6 in., 240 lb. (053-6OX-SK-A)
- KONG USA Asymmetric Quick Link Long, 7mm (403DB0101KK)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (40099 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (10077 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (26077 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (5077 YELLOW)
- Zoro Select Tilt & Cube Trucks