Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Gray, 6,000 lb
Mfr # 2577SS
Zoro # G0160362
product price: $2,787.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,787.99
Free 30-Day Returns
Key Features
- Outside Length 44.75 in
- Color Gray
- Load Capacity 6,000 lb
- Platform Length 41 3/4 in
- Fork Pocket Width 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2577SS
- Zoro # G0160362
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 44.75 in |
Platform Length | 41 3/4 in |
Fork Pocket Width | 22 1/2 in |
Fork Pocket Height | 3 in |
Overall Width | 33 3/4 in |
Overall Height | 22 1/4 in |
Dump Height | 4 in |
Overall Length | 44 3/4 in |
Fork Pocket Depth | 40 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 6 3/4 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 22 1/4 in, Overall Length 44 3/4 in, Overall Width 33 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE1-902-06)
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2804NFX12)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (20077SS)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (20077 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (15077 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- VESTIL Self Dumping Hopper, HD, 1 cu. yd. (H-100-HD)
- Zoro Select Self-Dumping Hoppers