Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Gray, 6,000 lb
Mfr # 10077SS
Zoro # G0157002
product price: $4,979.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,979.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 6,000 lb
- Volume Capacity 1 cu. ft
- Overall Height 39 3/4 in
- Hopper Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10077SS
- Zoro # G0157002
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 39 3/4 in |
Fork Pocket Height | 3 in |
Overall Width | 39 3/4 in |
Overall Length | 63 1/2 in |
Fork Pocket Depth | 54 in |
Fork Pocket Width | 28 1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 39 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Winch Strap with Chain Extension, 220CE (220CE)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-16)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E10B4W5C1P3)
- MARATHON Tire Ht Pneumatic Univ (20210)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (50099 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (3377 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (10077 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- ZORO SELECT Self Dumping Hopper, 750 lb., Poly, Yellow (SD 5/8 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- VESTIL Heavy Duty Self-Dump Hopper 5 Cubic Yard 6000 lb Blue (D-500-HD)
- Zoro Select Tilt & Cube Trucks