Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 750 lb., Poly, Yellow
Mfr # SD 5/8 YELLOW
Zoro # G2121187
product price: $1,019.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Load Capacity 750 lb
- Color - Hoppers and Cube Trucks Yellow
- Fork Pocket Depth 29-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD 5/8 YELLOW
- Zoro # G2121187
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Depth | 29-3/4 in |
Fork Pocket Width | 22-3/4 in |
Overall Length | 59" |
Fork Pocket Height | 2-1/2 in |
Overall Height | 42" |
Overall Width | 26" |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 42 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow, Finish Enamel, Dump Angle 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1602DX10)
- CAMPBELL CHAIN & FITTINGS 5/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5799095)
- DAYTON Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Gray (35XG65)
- DURASTAR Axle Assembly (Stainless), 3/8-16x2-1/4 Zerk axle W/ (Stainless) Nut, (SAZ06367N)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPRed)
- ZORO SELECT Self Dumping Hopper, 4000 lb., Orange (2577 ORANGE)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPGray)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (5077 YELLOW)
- VESTIL HOPPER W/O BUMP & DUMP LD .50 CU 2K BLUE (D-50-LD-NB)
- Zoro Select Tilt & Cube Trucks