Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 750 lb., Poly, Blue
Mfr # SD 5/8 BLUE
Zoro # G2113198
product price: $1,234.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Load Capacity 750 lb
- Color - Hoppers and Cube Trucks Blue
- Volume Capacity 1/2 cu. yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD 5/8 BLUE
- Zoro # G2113198
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 26" |
Overall Height | 42" |
Fork Pocket Depth | 29-3/4 in |
Overall Length | 59" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 22-3/4 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 42 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Blue, Finish Enamel, Dump Angle 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Key Fits FordNew Holland Skid Steer And fits Yale Forklift (ELI80-0105)
- CAMPBELL CHAIN & FITTINGS Locking āEā Plate Clamp, 1-1/4ā - 2-1/2ā Grip, 5 ton WLL (6420703)
- AFTERMARKET 1-1/2 Inch Ratchet Tie Downs for Square Mount Ladder Racks 5480005 (DRF30-1345)
- METALTECH Weld Frame Resid Drywall Cart, 2000 lbs. (I-BMD2131YGR)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (3377 GRAY)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (50099 GRAY)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red (2577 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (3377 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPOrange)
- ZORO SELECT Self Dumping Hopper, 1500 lb., Poly, Blue (SD 2.2 BLUE)
- Zoro Select Self-Dumping Hoppers