Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 6.8 cu. ft. Cap.
Mfr # 2555LPYellow
Zoro # G4839532
product price: $551.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Outside Length 43 in
- Color Yellow
- Load Capacity 4000 lb
- Platform Length 33.625 in
- Fork Pocket Depth 22-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2555LPYellow
- Zoro # G4839532
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 43 in |
Platform Length | 33.625 in |
Fork Pocket Depth | 22-1/4 in |
Fork Pocket Height | 2 in |
Overall Height | 17" |
Overall Width | 31" |
Fork Pocket Width | 22 in |
Overall Length | 43" |
Dump Height | 38.5 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 6 3/4 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 17 in, Overall Length 43 in, Overall Width 31 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Flat, Black (60-6740-3)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 5/8 Axle (CW-820-MOR 5/8)
- OZ LIFTING PRODUCTS Mounting Base, Floor Mount, 1200 lb., Steel (OZPED1)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (40099 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPOrange)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (7577 GRAY)
- Zoro Select Tilt & Cube Trucks