Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 6000 lb., Red
Mfr # 50099 RED
Zoro # G2120566
product price: $2,843.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.
$2,843.99
Free 30-Day Returns
Key Features
- Outside Length 70.5 in
- Color Red
- Load Capacity 7000 lb
- Platform Length 70 1/2 in
- Fork Pocket Width 42-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50099 RED
- Zoro # G2120566
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 70.5 in |
Platform Length | 70 1/2 in |
Fork Pocket Width | 42-1/2 in |
Overall Height | 55" |
Overall Length | 71" |
Fork Pocket Depth | 54 in |
Fork Pocket Height | 3 in |
Overall Width | 99-3/4" |
Dump Height | 73 in |
Lip Height | 2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 7,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 135 cu ft, Capacity - Cubic Yard 5 cu yd, Overall Height 55 in, Overall Length 70 1/2 in, Overall Width 99 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE MorseĀ® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- DAYTON Cable, 3/32 in., 50 ft., 7 x 7, SS (33RH06)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (50099 YELLOW)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Yellow (26077 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (20077 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (2577 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (15077 GRAY)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- Zoro Select Tilt & Cube Trucks