Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 6000 lb., Red
Mfr # 40099 RED
Zoro # G2120575
product price: $2,101.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$2,101.99
Free 30-Day Returns
Key Features
- Outside Length 70.5 In
- Color Red
- Load Capacity 7000 lb
- Platform Length 70 1/2 In
- Fork Pocket Depth 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40099 RED
- Zoro # G2120575
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 70.5 In |
Platform Length | 70 1/2 In |
Fork Pocket Depth | 54 in |
Overall Length | 71" |
Fork Pocket Height | 3 in |
Overall Width | 79-3/4" |
Overall Height | 55" |
Fork Pocket Width | 42-1/2 in |
Dump Height | 73 in |
Lip Height | 35 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 7,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 108 cu ft, Capacity - Cubic Yard 4 cu yd, Overall Height 55 in, Overall Length 70 1/2 in, Overall Width 79 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701236)
- YALE Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040AC-LW)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 70, Yellow Chromate (T9503415)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Black (EET1-901CW-3)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (2577 YELLOW)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (30077SS)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (20077 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPRed)
- Zoro Select Tilt & Cube Trucks