Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 6000 lb., Gray
Mfr # 50099 GRAY
Zoro # G2118901
product price: $3,202.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.
$3,202.99
Free 30-Day Returns
Key Features
- Outside Length 70.5 in
- Color Gray
- Load Capacity 7000 lb
- Platform Length 70 1/2 in
- Color - Hoppers and Cube Trucks Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50099 GRAY
- Zoro # G2118901
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 70.5 in |
Platform Length | 70 1/2 in |
Fork Pocket Depth | 54 in |
Overall Height | 55" |
Fork Pocket Height | 3 in |
Overall Width | 99-3/4" |
Overall Length | 71" |
Fork Pocket Width | 42-1/2 in |
Dump Height | 73 in |
Lip Height | 2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 7,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 135 cu ft, Capacity - Cubic Yard 5 cu yd, Overall Height 55 in, Overall Length 70 1/2 in, Overall Width 99 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN1603DX6)
- IDEAL WAREHOUSE INNOVATIONS Side-View Magnetic Mirror, Black, Plastic (70-1145)
- LOOS Locking Stud, LH, 304 S.S, Cable Size 1/4 (MS21260-8LH)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2424A8 A9-14 B1 C2 P6)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPOrange)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPRed)
- ZORO SELECT Portable Hopper, 1-1/2 cu. yd, 2000 lb (P-HOP-1.5)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPYellow)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPGray)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- Zoro Select Self-Dumping Hoppers