Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 5000 lb., Orange
Mfr # 30077 ORANGE
Zoro # G0453455
product price: $2,445.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,445.99
Free 30-Day Returns
Key Features
- Outside Length 70.5 in
- Color Orange
- Load Capacity 5000 lb
- Platform Length 70 1/2 in
- Overall Length 70-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30077 ORANGE
- Zoro # G0453455
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 70.5 in |
Platform Length | 70 1/2 in |
Overall Length | 70-1/2" |
Fork Pocket Height | 3 in |
Fork Pocket Depth | 54 in |
Fork Pocket Width | 28-1/2 in |
Overall Width | 57-3/4" |
Overall Height | 55" |
Dump Height | 73 in |
Lip Height | 35 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 81 cu ft, Capacity - Cubic Yard 3 cu yd, Overall Height 55 in, Overall Length 70 1/2 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON ColsonĀ® 2 Series Wheel 2.00005.544 - 5 x 1-1/4 Polyolefin 3/8 Delrin Bushing - Black (2.00005.544)
- ZORO SELECT Caster Wheel, 880 lb. Load, Beige Wheel (DSPKGSPO 101K)
- MAG-MATE Lifting Magnet, 50 Lb Cap, Trigger Release (B090)
- ZORO SELECT Swivel Plat Cstr, Polyolfin, 3 in, 210 lb, A (1UKT4)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPGray)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (5077 YELLOW)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (26077 ORANGE)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPRed)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Blue (D-50-LD)
- Zoro Select Tilt & Cube Trucks