Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 40.5 cu. ft. Cap.
Mfr # 15077LPRed
Zoro # G4806142
product price: $1,232.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$1,232.99
Free 30-Day Returns
Key Features
- Outside Length 75 in
- Color Red
- Load Capacity 5000 lb
- Platform Length 67 in
- Color - Hoppers and Cube Trucks Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15077LPRed
- Zoro # G4806142
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 75 in |
Platform Length | 67 in |
Fork Pocket Depth | 36 in |
Overall Length | 75" |
Fork Pocket Width | 48 in |
Overall Width | 62" |
Overall Height | 24" |
Fork Pocket Height | 2 in |
Dump Height | 69 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 24 in, Overall Length 75 in, Overall Width 62 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Eye and Eye Twist Sling, 6inx6 ft., 9600lb (EET1-906P)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-G)
- US CARGO CONTROL 1" Flat Snap Hook, 3300lbs, yellow zinc (FSH05)
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. (P-HOP-0.5)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPOrange)
- ZORO SELECT 5000 lb. Self Dumping Hopper, Orange (7577 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (30077 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (50099 RED)
- Zoro Select Tilt & Cube Trucks