Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 4000 lb, Red
Mfr # 2577 RED
Zoro # G0100226
product price: $764.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$764.99
Free 30-Day Returns
Key Features
- Outside Length 44.75 in
- Color Red
- Load Capacity 4000 lb
- Platform Length 41 3/4 in
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2577 RED
- Zoro # G0100226
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 44.75 in |
Platform Length | 41 3/4 in |
Overall Length | 44-3/4" |
Fork Pocket Width | 22-1/2 in |
Fork Pocket Depth | 40 in |
Overall Height | 22-1/4" |
Fork Pocket Height | 3 in |
Overall Width | 33-3/4" |
Dump Height | 4 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 7 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 22 1/4 in, Overall Length 44 3/4 in, Overall Width 33 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-3)
- DEMAG Brake Set, 440-480V (71887233)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 8' - 2-ply (EE2-904-08-T3)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- ZORO SELECT Self Dumping Hopper, 1500 lb., Poly, Blue (SD 2.2 BLUE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (20077 GRAY)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- DAYTON Self Dumping Hopper, 3/4Cu Yd, 6000 Lb (5PKG5)
- Zoro Select Self-Dumping Hoppers