Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 27.0 cu. ft. Cap.
Mfr # 10077LPYellow
Zoro # G4870028
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Key Features
- Outside Length 55.75 in
- Color Yellow
- Load Capacity 5000 lb
- Platform Length 48.25 in
- Overall Length 55-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10077LPYellow
- Zoro # G4870028
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 55.75 in |
Platform Length | 48.25 in |
Overall Length | 55-3/4" |
Fork Pocket Width | 28 in |
Overall Height | 24" |
Overall Width | 63-1/2" |
Fork Pocket Depth | 25-3/4 in |
Fork Pocket Height | 2 in |
Dump Height | 51.25 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 24 in, Overall Length 55 3/4 in, Overall Width 63 1/2 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-RCP-035X013/038D)
- A & I PRODUCTS Forklift Seat, Shock Absorbing Spring, BLK 20.5" x20.5" x20.5" (A-FLS322BL)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red (2577 RED)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (3377SS)
- ZORO SELECT Self-Dumping Hopper, HD, 1.7 cu yd, 1200 lb (SD-1.7)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (40099 ORANGE)
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. (P-HOP-0.5)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (50099 RED)
- VESTIL POLY LID FOR SIZE 0.5 STYLE D HOPPER (PLID-D-50)
- Zoro Select Self-Dumping Hoppers